Shop All Bathtub and Shower Faucet Combo
American Imaginations
6.4-in. W Bathtub Shower Faucet_
Mfr # AI-36227
Zoro # G209544692
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 6.4
- Length 3.4
- Weight 9.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36227
- Zoro # G209544692
- UPC # 627622362271
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.4 |
Length | 3.4 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 9.48 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in brushed nickel color. FAUCET TYPE-FREESTANDING BATHTUB FAUCET WITH CYLINDRICAL HANDHELD SHOWERTHIS SINGLE HANDLE FLOOR MOUNT TUB FILLER FAUCET IS DESIGNED WITH A BRUSHED NICKEL FINISH, MAKING IT A STYLISH AND ELEGANT ADDITION TO ANY BATHROOM. ITS OVERALL HEIGHT MEASURES 91CM 35.5, WITH A SPOUT HEIGHT OF 87.5CM 34 AND A SPOUT REACH OF 16.5CM 6.4. THE PRODUCT COMES WITH HOT AND COLD WATER SUPPLY LINES FEATURING A 38 CONNECTOR, MAKING INSTALLATION A BREEZE. ITS SEDAL CERAMIC DISC CARTRIDGE ENSURES DURABILITY AND RELIABILITY, WHILE THE SINGLE HANDLE DESIGN ALLOWS FOR EASY CONTROL OF THE MIX OF HOT AND COLD WATER. THE PRODUCTS EASY OPERATION AND SLEEK DESIGN MAKE IT A GREAT ADDITION TO ANY BATHROOM STYLE. ENJOY BOTH STYLE AND FUNCTIONALITY IN YOUR BATHROOM WITH THIS PRODUCT. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 6.4-in. Width left to right. 3.4-in. Depth back to front. 35.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 1/2" CPI SS Union Elbow (8-8 EBZ-SS)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, FNPT x M ACME (G102010)
- THRIFCO PLUMBING 3S-10C Cold Stem for AQSC/Glacier Bay/Pegasus Faucets (4402921)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (462-080)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- American Imaginations Bathtub and Shower Faucet Combo