Shop All Bathtub and Shower Faucet Combo
American Imaginations
6.4-in. W Bathtub Shower Faucet_
Mfr # AI-36224
Zoro # G209544609
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Chrome
- Width 6.4
- Length 3.3
- Weight 9.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36224
- Zoro # G209544609
- UPC # 627622362240
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.4 |
Length | 3.3 |
Details
Material | Brass |
Color | Chrome |
Weight | 9.33 |
Application | Residential/Non-Residential |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in chrome color. THIS IS A BRASS FLOOR MOUNTED TUB FILLER BATHTUB FAUCET WITH A CHROME FINISH. ITS OVERALL HEIGHT MEASURES 91CM 35.5, WITH A SPOUT HEIGHT OF 87.5CM 34 AND A SPOUT REACH OF 16.5CM 6.4. THE PRODUCT COMES WITH HOT AND COLD WATER SUPPLY LINES FEATURING A 38 CONNECTOR, MAKING INSTALLATION HASSLE-FREE. ITS DRIP-FREE CERAMIC DISC CARTRIDGE ENSURES SMOOTH AND LONG-LASTING OPERATION, FREE FROM ANY LEAKS. WITH THIS PRODUCT, YOU CAN ENJOY BOTH STYLE AND FUNCTIONALITY IN YOUR BATHROOM. This bathtub shower faucet features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is chrome and it comes with chrome hardware. 6.4-in. Width left to right. 3.3-in. Depth back to front. 35.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components H2Okinetic 5-Setting Contempoary Round Raincan Shower Head (52668-KS-PR)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- ANVIL 1-1/2" x 1-1/4" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362211401)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- American Imaginations Bathtub Faucets & Accessories