Shop All Bath Towel Bars and Hooks
American Imaginations
6.25 in. x 6.25 in. Stainless Steel Taymor Infinity Towel Ring
Mfr # AI-34930
Zoro # G604844687
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 6.25
- Material Stainless Steel
- Length 6.25
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34930
- Zoro # G604844687
- UPC # 627622349302
- Country of Origin Canada
- Category Bath Towel Bars and Hooks
Dimensions
Width | 6.25 |
Length | 6.25 |
Height | 7 |
Details
Finish | Chrome |
Material | Stainless Steel |
Color | Chrome |
Description
THIS PRODUCT INCLUDE(S): 1x taymor infinity towel ring in chrome color (34930). CONCEALED MOUNT. This taymor infinity towel ring features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This taymor infinity towel ring is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 6.25-in. Width (left to right). 6.25-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL Amtrol EXTROL® Boiler System Expansion Tank EX-30, 4.4 Gallons (EX-30)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- AMERICAN IMAGINATIONS 24 in. x 0.75 in. x 0.75 in. Adjustable Towel Bar (AI-34926)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Satin Nickel (BA-TB30 15)
- KOHLER 34 (27426-BMB)
- KOHLER Purist Robe Hook (14443-SN)
- NATIONAL HARDWARE Sgl Clothes Hook Sat Nkl (N325-506)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Towel Ring, Polished Chrome with White Porcelain (BT-TR1 26W)
- PFISTER Pfister Redmond Robe Hook Chrome (BRH-R0CC)
- American Imaginations Bath Towel Bars and Hooks