Shop All Bathroom Sink Faucets
American Imaginations
6.25-in. W Bathroom Sink Faucet_
Mfr # AI-36082
Zoro # G609544896
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Faucet Spout Shape Rectangle
- Weight 3.7
- Depth 10.5
- Application Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36082
- Zoro # G609544896
- UPC # 627622360826
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 10.5 |
Length | 10.5 |
Width | 6.25 |
Details
Finish | Brass |
Faucet Spout Shape | Rectangle |
Weight | 3.7 |
Application | Residential/Non-Residential |
Drain Type | No |
Item | Bathroom Sink Faucet |
Color | Brushed Brass |
Material | Lead Free Brass |
Faucet Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in brushed brass color. SOLID BRASS CONSTRUCTION COMPOSED OF HIGH QUALITY BRASS, COPPER FAUCET HAS THE FUNCTION OF DISINFECTION AND STERILIZATION, SAFE FOR DRINKING WATER. WITH GOOD RESISTANCE AGAINST PRESSURE AND CORROSION, IT IS MORE UPSCALE AND DURABLE THAN OTHER FAUCETS.CUPC NSF CERTIFIED FAUCET BODY IS MADE OF PREMIUM GRADE NO-LEAD BRASS WITH LESS THAN 0.25 LEAD CONTENT, COMPLIED WITH THE SAFE DRINKING WATER ACT SDWA, UNIFORM PLUMBING CODE CERTIFIED BY IAMPO AND NSFAB1953 NO-LEAD REGULATION.PREMIUM SUPPLY HOSES HOSES COME WITH NYLON BRAIDED EXTERIOR PROTECTS AGAINST CHEMICAL CORROSION COMMONLY CAUSED BY DETERGENT AND RUSTING. INNER TUBING IS MADE FROM PEX, SAFE FOR DRINKING WATER. WITH STANDARD 916-24 UNEF CONNECTORS OF COURSE, MADE FROM LEAD-FREE BRASS, DRINKING WATER SAFE AGAIN, YOU CAN EASILY CONNECT OUR HOSES WITH YOUR STOP VALVES. OUR SUPPLY HOSES HAVE MILLION DOLLARS GLOBAL INSURANCE COVERAGE.SUPERIOR AERATOR THE SUPERIOR AERATOR 1.2 GPM CREATES A PERFECT AERATED STREAM THATS QUIET AND NON-SPLASHING. MOST IMPORTANTLY, IT SAVES WATER REMEMBER TO CHECK YOUR LOCAL PLUMBING CODES AND REGULATIONS BEFORE INSTALLING.IMPORTANT ONCE THE SUPPLY LINES ARE CONNECTED, YOU NEED TO REMOVE THE AERATOR FROM THE FAUCET. SLOWLY TURN ON THE WATER AND CHECK ALL THE CONNECTIONS FOR LEAKS. LET THE WATER RUN FOR A FEW MINUTES TO CLEAR THE LINES, THEN TURN OFF THE FAUCET AND REPLACE THE AERATOR. This bathroom sink faucet features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 3h4-in. faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed brass and it comes with brushed brass hardware. 6.25-in. Width left to right. 10.5-in. Depth back to front. 4.63-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Nut, Lavatory, PK2 (97535)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 00WP2)
- LEGEND VALVE 3/4" X CLOSE GALVANIZED NIPPLE (356-080)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- ZURN Camaya Series Battery Sensor Faucet (Brushed Nickel) (Z6953-XL-E-MV-BN)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN2AE3-319ABCP)
- RIOBEL Wall Mount Widespread Valve (RH360)
- American Imaginations Bathroom Sink Faucets