Shop All Incandescent Light Bulbs
American Imaginations
60W Round White G40 Globe Light Bulb
Mfr # AI-37554
Zoro # G510633665
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Max. Overall Bulb Length 0.5 in
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37554
- Zoro # G510633665
- UPC # 627622375547
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Weight | 0.5 lbs |
Light Color | White |
Material | Glass |
Includes | G40 Globe Light Bulb |
For Use With | Residential/Non-Residential |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x g40 globe light bulb in white color. THE G40 GLOBE, FEATURING A MEDIUM BASE, BOASTS A WATTAGE OF 60W AND OPERATES EFFECTIVELY AT A VOLTAGE OF 130V. EMITTING A BRIGHT AND CLEAR WHITE LIGHT, THIS BULB IS IDEAL FOR ILLUMINATING VARIOUS SPACES. ITS ROUND SHAPE MEASURES 5 INCHES IN DIAMETER, CONTRIBUTING A TOUCH OF ELEGANCE TO ITS DESIGN AND MAKING IT SUITABLE FOR A VARIETY OF LIGHTING FIXTURES. WITH ITS MEDIUM BASE COMPATIBILITY, THE G40 GLOBE CAN BE EFFORTLESSLY INSTALLED IN A WIDE RANGE OF LAMPS AND FIXTURES. COMBINING ATTRIBUTES SUCH AS WATTAGE, VOLTAGE, COLOR, AND SIZE, THIS BULB OFFERS BOTH PRACTICALITY AND AESTHETIC APPEAL IN LIGHTING SOLUTIONS. This g40 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g40 globe light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602806 replacement light bulb lamp (602806 VIQUA)
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- American Imaginations Incandescent Light Bulbs