Shop All Incandescent Light Bulbs
American Imaginations
60W Round White G25 Globe Light Bulb
Mfr # AI-37550
Zoro # G610633671
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Max. Overall Bulb Length 0.5 in
- Includes G25 Globe Light Bulb
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37550
- Zoro # G610633671
- UPC # 627622375509
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Includes | G25 Globe Light Bulb |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Material | Glass |
Light Color | White |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x g25 globe light bulb in white color. THE G25 GLOBE - MEDIUM BASE IS A 60W LIGHT BULB DESIGNED TO OPERATE AT A VOLTAGE OF 130V. WITH ITS CLEAR WHITE COLOR, THIS BULB EMITS A CLEAN AND BRIGHT ILLUMINATION SUITABLE FOR VARIOUS SPACES. THE BULBS ROUND SHAPE, MEASURING 3.125 INCHES IN DIAMETER, ADDS A TOUCH OF ELEGANCE TO ITS DESIGN, MAKING IT A VERSATILE CHOICE FOR DIFFERENT LIGHTING FIXTURES. EQUIPPED WITH A MEDIUM BASE, THE G25 GLOBE BULB IS EASILY COMPATIBLE WITH A WIDE RANGE OF LAMPS AND FIXTURES. ITS COMBINATION OF WATTAGE, VOLTAGE, COLOR, AND SHAPE MAKE IT A PRACTICAL AND AESTHETICALLY PLEASING LIGHTING SOLUTION. This g25 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g25 globe light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW-KIT (KTEB-213-UV-RS-DW-KIT)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- ILC Replacement for Satco 60a19 130 Volt replacement light bulb lamp (60A19 130 VOLT SATCO)
- American Imaginations Incandescent Light Bulbs