Shop All Incandescent Light Bulbs
American Imaginations
60W Round Clear G25 Globe Light Bulb
Mfr # AI-37548
Zoro # G110633720
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 130V
- Includes G25 Globe Light Bulb
- Weight 0.5 lbs
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37548
- Zoro # G110633720
- UPC # 627622375486
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
Includes | G25 Globe Light Bulb |
Weight | 0.5 lbs |
Light Color | Clear |
For Use With | Residential/Non-Residential |
Material | Glass |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x g25 globe light bulb in clear color. G25 GLOBE - MEDIUM BASE IS A LIGHT BULB WITH A WATTAGE OF 60W AND OPERATES AT A VOLTAGE OF 130V. ITS CLEAR DESIGN PROVIDES A BRIGHT AND UNOBSTRUCTED ILLUMINATION. THE BULB FEATURES A ROUND SHAPE WITH A DIAMETER OF 3.125 INCHES, MAKING IT A VERSATILE OPTION FOR VARIOUS LIGHTING FIXTURES. WITH ITS MEDIUM BASE, THIS G25 GLOBE BULB IS COMPATIBLE WITH A WIDE RANGE OF FIXTURES AND LAMPS. THE 60W WATTAGE OFFERS A BALANCE BETWEEN ENERGY EFFICIENCY AND PROVIDING ADEQUATE LIGHT OUTPUT. ITS CLEAR COLOR AND ROUND SHAPE CONTRIBUTE TO A VISUALLY APPEALING LIGHTING SOLUTION FOR DIFFERENT SETTINGS. This g25 globe light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This g25 globe light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC UNDERHOOD LIGHT 1510 LUMEN SLIM ALUM (AO151SL)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- ILC Replacement for Chloride 19-2-32 replacement light bulb lamp, 2PK (19-2-32 CHLORIDE)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- ILC Replacement for GE General Electric G.E 240 PAR 56 Vnsp-12v replacement light bulb lamp (240 PAR 56 VNSP-12V GE GENERAL ELECTRIC G.E)
- American Imaginations Incandescent Light Bulbs