Shop All Incandescent Light Bulbs
American Imaginations
60W Bulb Socket Light Bulb Yellow Glass
Mfr # AI-37502
Zoro # G310513808
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37502
- Zoro # G310513808
- UPC # 627622375028
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Material | Glass |
Light Color | Yellow |
Includes | Light Bulb |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in yellow color. THE 60W BUGLIGHT IN YELLOW IS DESIGNED TO MINIMIZE ATTRACTION TO INSECTS, MAKING IT AN IDEAL CHOICE FOR OUTDOOR LIGHTING. OPERATING AT A STANDARD VOLTAGE OF 120V, THIS BULB CAN BE EASILY INCORPORATED INTO EXISTING LIGHTING SETUPS. THE YELLOW HUE OF THE LIGHT HELPS TO REDUCE THE PRESENCE OF BUGS AND FLYING INSECTS, ENHANCING THE COMFORT OF OUTDOOR SPACES. WHETHER ITS FOR A PATIO, GARDEN, OR PORCH, THIS BUGLIGHT OFFERS BOTH ILLUMINATION AND INSECT CONTROL IN ONE PACKAGE. ITS COMBINATION OF WATTAGE, VOLTAGE, AND COLOR MAKES IT A CONVENIENT AND EFFECTIVE OPTION FOR THOSE LOOKING TO CREATE BUG-FREE OUTDOOR ENVIRONMENTS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is yellow and it comes with chrome hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow No Led 256 lm (3415MCC)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- ILC Replacement for Lumapro 5v054 replacement light bulb lamp (5V054 LUMAPRO)
- American Imaginations Incandescent Light Bulbs