Shop All Incandescent Light Bulbs
American Imaginations
60W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-36819
Zoro # G510535709
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36819
- Zoro # G510535709
- UPC # 627622368198
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Warm White |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. THE A15 CEILING FAN CLEAR LIGHT BULB OFFERS A HIGHER WATTAGE OF 60W, PROVIDING INCREASED BRIGHTNESS FOR CEILING FAN LIGHTING. OPERATING AT A VOLTAGE OF 130V, IT ENSURES STABLE AND RELIABLE PERFORMANCE IN VARIOUS CEILING FAN MODELS. THIS LIGHT BULB COMES IN A CONVENIENT 2CARD FORMAT, MAKING IT EASY TO PURCHASE AND HAVE REPLACEMENTS ON HAND. IT IS SPECIFICALLY DESIGNED TO BETTER RESIST VIBRATIONS, MAKING IT A DURABLE AND LONG-LASTING CHOICE FOR CEILING FAN USE. WITH ITS CLEAR DESIGN, THIS BULB EMITS A STRONG AND CLEAR LIGHT, ENHANCING THE VISIBILITY AND AMBIANCE OF ANY ROOM WITH A CEILING FAN. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 60t3/kx/e12 replacement light bulb lamp (60T3/KX/E12 WESTINGHOUSE)
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- ILC Replacement for Eiko 031293460622 replacement light bulb lamp (031293460622 EIKO)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- WESTINGHOUSE 125 W R40 Reflector/Heat Lamp Incandescent Bulb E26 (Medium) White 1 pk (03918)
- American Imaginations Incandescent Light Bulbs