Shop All LED Light Bulbs
American Imaginations
60W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37544
Zoro # G710535646
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Voltage 120V
- Light Color Clear
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37544
- Zoro # G710535646
- UPC # 627622375448
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. CHANDELIER FEATURING A TORPEDO DESIGN IS EQUIPPED WITH A MEDIUM BASE AND HAS A WATTAGE OF 60W. IT OPERATES AT A STANDARD VOLTAGE OF 120V. THE CHANDELIERS CLEAR COLOR ADDS A TOUCH OF ELEGANCE AND ENHANCES ITS AESTHETIC APPEAL, CREATING A SPARKLING AND SOPHISTICATED LIGHTING OPTION FOR VARIOUS SPACES. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- CURRENT LED Roadway Light, 106W, 8300 lm (ERL1008B340AGRAY)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34016-4PK)
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- LUMAPRO Miniature LED Bulb, LM1012WB, T3 1/4, 12V (LM1012WB-A)
- American Imaginations LED Light Bulbs