Shop All LED Light Bulbs
American Imaginations
60W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37533
Zoro # G110535642
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Voltage 120V
- Width 0.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37533
- Zoro # G110535642
- UPC # 627622375332
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Material | Glass |
Light Color | Clear |
Includes | Light Bulb |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. CHANDELIERS OFTEN FEATURE INTRICATE DESIGNS AND MULTIPLE ARMS ADORNED WITH CANDELABRA-STYLE HOLDERS. THE TORPEDO-SHAPED BULBS USED IN THESE FIXTURES EMIT A CLEAR AND BRIGHT LIGHT. THE CANDELABRA BASE WATTAGE FOR THESE BULBS IS TYPICALLY 60W, PROVIDING A BALANCE BETWEEN ELEGANCE AND ILLUMINATION. THEY OPERATE AT A VOLTAGE OF 120V, ENSURING COMPATIBILITY WITH STANDARD ELECTRICAL SYSTEMS. THE CLEAR COLOR OF THE BULBS ADDS A TOUCH OF SOPHISTICATION WHILE ALLOWING THE LIGHT TO SHINE UNOBSTRUCTED. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- HUBBELL LIGHTING Hubbell EVHC6 LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts (EVHC6)
- American Imaginations LED Light Bulbs