Shop All LED Light Bulbs
American Imaginations
60W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37523
Zoro # G810535676
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Width 0.5 in
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37523
- Zoro # G810535676
- UPC # 627622375233
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Includes | Light Bulb |
Light Color | Clear |
Material | Glass |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE G16.5 GLOBE LIGHT WITH A CANDELABRA BASE HAS A WATTAGE OF 60W AND OPERATES AT A VOLTAGE OF 120V. WITH A CLEAR COLOR, THIS GLOBE-SHAPED LIGHT EMITS ILLUMINATION SUITABLE FOR VARIOUS SETTINGS. THE COMPACT SIZE OF 2 INCHES IN DIAMETER MAKES IT VERSATILE FOR A RANGE OF LIGHTING APPLICATIONS. ITS CANDELABRA BASE ALLOWS FOR EASY INSTALLATION INTO COMPATIBLE FIXTURES. THE COMBINATION OF WATTAGE, VOLTAGE, AND CLEAR COLOR MAKES IT AN EFFECTIVE AND ADAPTABLE LIGHTING SOLUTION. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan Uvmax J Quartz Sleeve replacement light bulb lamp (UVMAX J QUARTZ SLEEVE TROJAN)
- ZORO SELECT Remover, Lamp Base (3V699)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- SIGNIFY LED, 12.5 W, T8, Medium Bi-Pin (G13) (12.5T8/COR/48-840/FF18/G/DIM 25/1)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- American Imaginations LED Light Bulbs