Shop All Incandescent Light Bulbs
American Imaginations
60W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37505
Zoro # G310513815
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37505
- Zoro # G310513815
- UPC # 627622375059
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE 60W HALF MIRROR BULB FEATURES A CLEAR COLOR, ALLOWING FOR UNOBSTRUCTED AND DIRECT ILLUMINATION. OPERATING AT A VOLTAGE OF 130V, THIS BULB CAN BE SEAMLESSLY INTEGRATED INTO VARIOUS LIGHTING SETUPS. THE HALF MIRROR DESIGN PROVIDES A UNIQUE LIGHTING EFFECT, WITH HALF OF THE LIGHT DIRECTED OUTWARD AND THE OTHER HALF REFLECTED BACK, CREATING A SUBTLE AND INTRIGUING AMBIANCE. IDEAL FOR APPLICATIONS WHERE A DISTINCTIVE LIGHTING STYLE IS DESIRED, THIS BULB CAN ADD AN ELEMENT OF SOPHISTICATION TO BOTH RESIDENTIAL AND COMMERCIAL SPACES. WITH ITS COMBINATION OF WATTAGE, VOLTAGE, AND DESIGN, THE HALF MIRROR BULB OFFERS A CREATIVE AND FUNCTIONAL LIGHTING SOLUTION. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- ILB GOLD Hid Sodium Ballast, Replacement For Magnetek 1230-33U (1230-33U)
- ILC Replacement For SATCO S29438 (S29438)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for GE General Electric G.E 60a/rs/stg replacement light bulb lamp, 4PK (60A/RS/STG GE GENERAL ELECTRIC G.E)
- American Imaginations Incandescent Light Bulbs