Shop All Low Voltage Thermostats
American Imaginations
6.06 in. x 2.62 in. x 5.06 in. Rectangle Thermostat Guard in Plastic
Mfr # AI-37330
Zoro # G110805189
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Thermostat
- Color Clear
- Width 6.06 in
- Includes Thermostat Guard
- Length (In.) 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37330
- Zoro # G110805189
- UPC # 627622373307
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 6.06 in |
Length (In.) | 2.62 in |
Details
Mounting Type | Thermostat |
Color | Clear |
Includes | Thermostat Guard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x thermostat guard in clear color. THE THERMOSTAT GUARD IS DESIGNED WITH A TRANSPARENT PLEXIGLASS COVER AND A STURDY BASE, PROVIDING SECURITY WHILE ALLOWING CLEAR VISIBILITY OF THE THERMOSTAT. IT INCLUDES A TUMBLER LOCK AND COMES WITH TWO KEYS, ENSURING THAT ONLY AUTHORIZED INDIVIDUALS CAN ACCESS AND MAKE ADJUSTMENTS TO THE THERMOSTAT SETTINGS. THIS COMBINATION OF SECURITY FEATURES MAKES IT AN IDEAL CHOICE FOR PROTECTING TEMPERATURE CONTROLS IN VARIOUS SETTINGS. This thermostat guard features a rectangle shape with a modern style. This product is made for thermostat installation. DIY installation instructions are included in the box. This thermostat guard is made with plastic. The primary color of this product is clear and it comes with clear hardware. 6.06-in. Width left to right. 2.62-in. Depth back to front. 5.06-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0001)
- GE Dispenser Door Flap (WR17X11653)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (17602516)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (TH5320R1002)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- HONEYWELL T631A1022 24V/120/240V Farm-Stat (T631A1022)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20/30VAC (TH1100DV1000)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- American Imaginations Thermostats