Shop All Dimmer Switches
American Imaginations
600W Rectangle Black Slide Dimmer Plastic-Aluminum
Mfr # AI-36810
Zoro # G410535502
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Dimmer
- Color - Motion Sensing and Dimming Black
- Voltage 120V
- For Use With Residential/Non-Residential
- Install Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36810
- Zoro # G410535502
- UPC # 627622368105
- Country of Origin Canada
- Category Dimmer Switches
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Includes | Slide Dimmer |
Color - Motion Sensing and Dimming | Black |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Install Type | Wall Mount |
Weight | 0.5 lbs |
Shape | Rectangle |
Handle Type | Standard |
Material | Plastic-Aluminum |
Description
THIS PRODUCT INCLUDES: 1x slide dimmer in black color. THE LED SLIDE DIMMER WITH PRESET SWITCH OFFERS VERSATILE FUNCTIONALITY, SUPPORTING BOTH SINGLE-POLE AND 3-WAY INSTALLATIONS. ITS COMPATIBILITY EXTENDS TO DIMMABLE LEDS, COMPACT FLUORESCENTS, HALOGEN, AND INCANDESCENT BULBS, ENSURING A WIDE RANGE OF LIGHTING OPTIONS. WITH THE ADDED CONVENIENCE OF A WHEEL LEVER ADJUSTMENT, USERS CAN EASILY COMPENSATE FOR BULB FLICKER OR LIGHTING ISSUES BY FINE-TUNING THE MINIMUM DIMMING RANGE. THIS DIMMER PROVIDES A USER-FRIENDLY SOLUTION TO ACHIEVE THE DESIRED LIGHTING AMBIANCE WHILE MAINTAINING OPTIMAL BULB PERFORMANCE. This slide dimmer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This slide dimmer is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- PILZ 120V-Ac 24V-Dc Safety Relay (PNOZ 16 120VAC 24VDC 2N/O 774065)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- GREENGATE Decorator Dimmer, All-Load-W, V, La (WBSD-DEC-C2)
- LUTRON Dimmer Sld Lumea C-L Wht (LECL-150H-WH)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- American Imaginations Lighting Controls