Shop All Flexible Ducts
American Imaginations
600-in. W Round Plastic Flexible Duct Hose In White
Mfr # AI-34381
Zoro # G104845368
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Length 4
- Material Plastic
- Features THIS PRODUCT INCLUDE(S): 1x flexible duct hose in white color (34381). 50FT FLEXIBLE DUCT HOSE. 4 INCH DIAMETER. WHITE PLASTIC. This flexible duct hose is made with plastic. The primary color of this product is white and it comes with white hardware. 10-in. Width (left to right). 4-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Color White
- Height (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34381
- Zoro # G104845368
- UPC # 627622343812
- Country of Origin Canada
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 4 |
Height (In.) | 4 |
Width (In.) | 10 |
Details
Material | Plastic |
Features | THIS PRODUCT INCLUDE(S): 1x flexible duct hose in white color (34381). 50FT FLEXIBLE DUCT HOSE. 4 INCH DIAMETER. WHITE PLASTIC. This flexible duct hose is made with plastic. The primary color of this product is white and it comes with white hardware. 10-in. Width (left to right). 4-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | White |
Description
THIS PRODUCT INCLUDE(S): 1x flexible duct hose in white color (34381). 50FT FLEXIBLE DUCT HOSE. 4 INCH DIAMETER. WHITE PLASTIC. This flexible duct hose is made with plastic. The primary color of this product is white and it comes with white hardware. 10-in. Width (left to right). 4-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Single Wall Vent Pipe Hanger, 3 In (3VPH)
- DAYTON Door Louver, 26-1/4 H, 20-1/8 W, Aluminum (5NKN2)
- AMERICAN LOUVER Return Air Grille, 23.75 X 11.75, Powder Coated, Aluminum (SG-10x22-RTW-4PK)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 6"" (RL-100 6)
- MASTER FLOW Duct Air Flex 10Inx25Ft Silver (F8IFD10X300)
- LIGHTHOUSE Aluminum Flex Ducting- 50 Ft (LI15997)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- LAMBRO Duct Flexible Aluminum 4Inx8Ft (3120UL)
- ATCO Insulated Flexible Duct, Polyester (17002508)
- DENDESIGNS 306 6 in. Aluminium Flexible Duct Pipe (DE2670512)
- SUPURR-FLEX DUCT SUPURR-FLX 3""X25' (FUL0325)
- American Imaginations Heating Ventilation