Shop All Home & Office Phones
American Imaginations
600 in. Unique White Phone Wire in Plastic
Mfr # AI-37713
Zoro # G610836034
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Cord Length 600 in
- Color White
- Width 0.5 in
- Material Plastic
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37713
- Zoro # G610836034
- UPC # 627622377138
- Country of Origin Canada
- Category Home & Office Phones
Dimensions
Cord Length | 600 in |
Width | 0.5 in |
Details
Color | White |
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Telephone Wire |
Weight | 0.5 lbs |
Shape | Unique |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x telephone wire in white color. 1. THE PHONE WIRE - PRECUT IS A PRE-MEASURED PHONE WIRE WITH A LENGTH OF 50 FEET.2. THIS WIRE IS ALREADY CUT TO THE SPECIFIED LENGTH, MAKING IT CONVENIENT FOR PHONE INSTALLATIONS.3. YOU CAN USE THIS 50-FOOT PRE-CUT PHONE WIRE FOR CONNECTING YOUR TELEPHONE EQUIPMENT OVER A MODERATE DISTANCE. This telephone wire features a unique shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This telephone wire is made with plastic. The primary color of this product is white and it comes with white hardware. 600-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces PS-640 GP645 LC-RB064P NP4.5-6 NP4-6 NP5-6 (ML4-6945)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- CETIS Standard Desk Phone, Black (2510D MW (BK))
- MED-PAT One Piece Patient Room Telephone (XL-88RC)
- PEERLESS HARDWARE MFG ATT-Vtech 2-Line Speakerphone - Black (80-7625-00)
- ZENITH Mount Wall Phone Single Silver (TW1001WPS)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone 1 Button, Keypad (394AL-001)
- GUARDIAN TELECOM Compact Steel Telephone, Indoor (SCT-40)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- American Imaginations Home & Office Phones