Shop All Garden Hoses
American Imaginations
600 in. Black Unique Rubber Hose
Mfr # AI-37934
Zoro # G910504954
product price: $415.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Key Features
- Hose Length 600 in
- Fitting Material Rubber
- Handle Type Standard
- Hose Color Black
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37934
- Zoro # G910504954
- UPC # 627622379347
- Country of Origin Canada
- Category Garden Hoses
Dimensions
Hose Length | 600 in |
Width (In.) | 0.5 in |
Details
Fitting Material | Rubber |
Handle Type | Standard |
Hose Color | Black |
Shape | Unique |
For Use With | Residential/Non-Residential |
Includes | Rubber Hose |
Weight | 0.5 lbs |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x rubber hose in black color. THIS 0.625-INCH RUBBER HOSE, SPANNING A LENGTH OF 50 FEET, IS DESIGNED IN A SLEEK BLACK COLOR, MAKING IT SUITABLE FOR VARIOUS APPLICATIONS. CRAFTED FROM DURABLE RUBBER MATERIAL, IT ENSURES FLEXIBILITY AND RESILIENCE, MAKING IT IDEAL FOR VARIOUS TASKS. WITH A 0.625-INCH DIAMETER, IT OFFERS VERSATILE COMPATIBILITY WITH DIFFERENT CONNECTORS AND FITTINGS. WHETHER YOU NEED IT FOR WATERING YOUR GARDEN OR INDUSTRIAL PURPOSES, THIS HOSES DURABLE CONSTRUCTION AND AMPLE LENGTH MAKE IT A DEPENDABLE CHOICE. ITS BLACK COLOR ADDS A TOUCH OF PRACTICALITY AND VERSATILITY TO YOUR HOSE COLLECTION. This rubber hose features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This rubber hose is made with rubber. The primary color of this product is black and it comes with black hardware. 600-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- JACKS IMPORTS Large Horse Measure Stick (10502-L)
- ARNOLD Line Trimr .105 Prof165' (490-031-0039)
- ELEMENT Garden Hose (CELSP38025)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools HT-4EZTURN Yard Tree; 4 Wheel Hose Truck (142809)
- NEWALTHLETE White Coiled Hose with Adjustable Nozzle (NE3446781)
- FLEXON 5/8 in. x 75' Beige Medium Duty All Weather Garden Hose (FAW5875)
- SAMAR Samar 4599213 4 ft. x 0.37 in. dia. Washing Machine Hose (4599213)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- POCKET HOSE Silver Bullet Expanding Garden Hose, 34 in, 50 ft L, Plastic, Black (13397-12)
- American Imaginations Garden Hoses