Shop All Water Connectors
American Imaginations
60 in. Chrome Unique Stainless Steel Washing Machine Supply Hose
Mfr # AI-37901
Zoro # G810504726
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Bowl Shape Unique
- Finish Brushed
- Includes Washing Machine Supply Hose
- Overall Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37901
- Zoro # G810504726
- UPC # 627622379019
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 60 in |
Details
Material of Construction | Stainless Steel |
Bowl Shape | Unique |
Finish | Brushed |
Includes | Washing Machine Supply Hose |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x washing machine supply hose in chrome color. THIS WASHING MACHINE SUPPLY HOSE, MEASURING 60 INCHES IN LENGTH, COMES IN A SLEEK CHROME COLOR. EACH PACKAGE CONTAINS TWO HOSES, MAKING IT CONVENIENT FOR YOUR APPLIANCE SETUP. CRAFTED FROM DURABLE STAINLESS STEEL MATERIAL, THESE HOSES ARE BUILT TO LAST. THEY FEATURE A SIZE OF 0.75 FHT FEMALE HOSE THREAD ON BOTH ENDS AND ARE BRAIDED FOR ADDED STRENGTH. MOREOVER, THE HOSES ARE COLOR-CODED, SIMPLIFYING THE INSTALLATION PROCESS FOR YOUR CONVENIENCE. This washing machine supply hose features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This washing machine supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 60-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 116 Royal 116 (3010400)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- JONES STEPHENS Drinking Fountain Bubbler, Retrofit (B45220)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 48 Inch Long Stainless Steel Fa (4401451)
- American Imaginations Supply Lines