Shop All Water Connectors
American Imaginations
60 in. Chrome Stainless Steel Faucet Supply Hose
Mfr # AI-37815
Zoro # G410504928
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Width 0.5 in
- Finish Brushed
- Includes Faucet Supply Hose
- Bowl Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37815
- Zoro # G410504928
- UPC # 627622378159
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 60 in |
Details
Material of Construction | Stainless Steel |
Finish | Brushed |
Includes | Faucet Supply Hose |
Bowl Shape | Cylindrical |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x faucet supply hose in chrome color. THE FAUCET SUPPLY HOSE IS 60 INCHES IN LENGTH AND COMES IN A SLEEK CHROME COLOR. IT IS CONSTRUCTED FROM DURABLE STAINLESS STEEL MATERIAL, ENSURING ITS LONGEVITY AND RESISTANCE TO CORROSION. THE HOSE FEATURES A 0.375-INCH FEMALE COMPRESSION FITTING ON ONE END AND A 0.5-INCH FEMALE IRON PIPE FITTING ON THE OTHER END, MAKING IT COMPATIBLE WITH VARIOUS PLUMBING CONNECTIONS. ITS 60-INCH BRAIDED STAINLESS STEEL DESIGN ADDS EXTRA STRENGTH AND FLEXIBILITY TO THE HOSE, MAKING IT A RELIABLE CHOICE FOR CONNECTING FAUCETS IN YOUR PLUMBING SYSTEM. THIS HOSE IS A PRACTICAL AND STYLISH ADDITION TO ANY PLUMBING PROJECT. This faucet supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This faucet supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 60-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Filter Replacement Cartridges 25PK (FP110X25)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, AL (H5024S-AL)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068448)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT25834S)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- American Imaginations Supply Lines