Shop All Recessed Lighting Kits
American Imaginations
6" W, Pot Light Set
Mfr # AI-29255
Zoro # G0804687
product price: $5,379.99
/ea
Free Shipping & Returns
$5,379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Color White
- Height 1
- Material Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29255
- Zoro # G0804687
- UPC # 627622292554
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1 |
Width | 6 |
Depth | 6 |
Details
Voltage | 120V |
Color | White |
Material | Aluminum |
Finish | Aluminum |
Weight | 96 |
Installation Type | Semi-Recessed |
Certification | ETL-ROHS-Energy Star |
Watts | 15W |
Style | Modern |
Item | Pot Light Set |
Shape | Square |
Description
It features a square shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 600/225 Lumens Recharge Work Light - Red (NSR-2168R)
- ILB GOLD B50Ct Ballast Compact Fluorescent (B50CT)
- NIGHTSTICK Green No 200 lm (XPP-5418GX)
- SATCO . A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk (S21714)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 4-Pack (LR23761-4PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23791-4PK)
- ENERGETIC LIGHTING 6-inch Round Recessed Downlight, 15 Watts, EzCCT, CRI 90, Wet Location, 6PK (E3DL6B-92750)
- LITHONIA LIGHTING Lithonia Lighting® Wafer„¢ 6" LED Canless Recessed Downlight , 2700-5000K, White (WF6-SWW5-90CRI-MW-M6)
- American Imaginations Recessed Lighting Kits