Shop All Recessed Lighting Kits
American Imaginations
6" W, Pot Light Set
Mfr # AI-29254
Zoro # G0795578
product price: $2,729.99
/ea
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color White
- Height 1
- Voltage 120V
- Weight 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29254
- Zoro # G0795578
- UPC # 627622292547
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1 |
Depth | 6 |
Width | 6 |
Details
Material | Aluminum |
Color | White |
Voltage | 120V |
Weight | 48 |
Finish | Aluminum |
Style | Modern |
Shape | Square |
Certification | ETL-ROHS-Energy Star |
Item | Pot Light Set |
Watts | 15W |
Installation Type | Semi-Recessed |
Description
It features a square shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk (BPCFC40927CAWF4)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/E/827)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ea-4)
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- JESCO Downlight LED 2 Miniature Trimmed Recessed Downlight with Gimbal Trim Black (RLF-2708-SW5-BK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 4-Pack (LR23732-4PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- American Imaginations Recessed Lighting Kits