Shop All Recessed Lighting Kits
American Imaginations
6" W, Pot Light Set
Mfr # AI-29249
Zoro # G0791624
product price: $4,959.99
/ea
Free Shipping & Returns
$4,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6
- Weight 96
- Color White
- Width 6
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29249
- Zoro # G0791624
- UPC # 627622292493
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Depth | 6 |
Width | 6 |
Height | 1 |
Details
Weight | 96 |
Color | White |
Finish | Aluminum |
Voltage | 120V |
Material | Aluminum |
Shape | Round |
Style | Modern |
Watts | 15W |
Item | Pot Light Set |
Certification | ETL-ROHS-Energy Star |
Installation Type | Semi-Recessed |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Ring Holder, For 2-1/4 In Belt (B493D)
- EVOLVE LED Roadway Light, 118W, 9300 lm (ERL1009B340AGRAY)
- ILC Replacement for Philips 60f15/cl/tg replacement light bulb lamp (60F15/CL/TG PHILIPS)
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Command Tilt (410-T09)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 16-Pack (LR23764-16PK)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable (LR23730-1PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 277V and CCT Selector (PT-DLR-C-4I-10W-5CCT-277V)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23791-4PK)
- American Imaginations Recessed Lighting Kits