Shop All Recessed Lighting Kits
American Imaginations
6" W, Pot Light Set
Mfr # AI-29248
Zoro # G0811389
product price: $2,775.99
/ea
Free Shipping & Returns
$2,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Width 6
- Voltage 120V
- Color White
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29248
- Zoro # G0811389
- UPC # 627622292486
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 6 |
Depth | 6 |
Height | 1 |
Details
Finish | Aluminum |
Voltage | 120V |
Color | White |
Weight | 48 |
Material | Aluminum |
Item | Pot Light Set |
Style | Modern |
Watts | 15W |
Shape | Round |
Certification | ETL-ROHS-Energy Star |
Installation Type | Semi-Recessed |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 4-Pack (LR21444-4PK)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/950CA)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4HOJBX6WYCA)
- BULBRITE 4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861667)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- HALO DRECT MT WH 4""W LED 4PK (HLBSL4069FS354P)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- American Imaginations Recessed Lighting Kits