Shop All Recessed Lighting Kits
American Imaginations
6" W, Pot Light Set
Mfr # AI-29247
Zoro # G0811066
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Color White
- Width 6
- Voltage 120V
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29247
- Zoro # G0811066
- UPC # 627622292479
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1 |
Width | 6 |
Depth | 6 |
Details
Color | White |
Voltage | 120V |
Finish | Aluminum |
Weight | 24 |
Material | Aluminum |
Shape | Round |
Watts | 15W |
Certification | ETL-ROHS-Energy Star |
Installation Type | Semi-Recessed |
Item | Pot Light Set |
Style | Modern |
Description
It features a round shape. This pot light set is designed to be installed as a semi-recessed pot light set. It is constructed with aluminum. This pot light set comes with a aluminum finish in White color. This modern pot light set product is ETL-ROHS-Energy Star certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- ILC Replacement for Robertson Psv239t5mv (PSV239T5MV ROBERTSON)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 8" H (7951GT)
- ILC Replacement For SATCO S22240 (S22240)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlight 5 CCT Selectable 2700K-5000K 15W 1000LM Dimmable (LR24920-1PK)
- WESTGATE 12in. LED 5CCT Slim Recessed Light, 120V (RSL12-MCT5)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 12W 1000LM Dimmable Black 4-Pack (LR23764 LR23779-4PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 12-Pack (LR23761-12PK)
- JESCO ML5 2Light LED Modulinear Recessed 120V 24W Adjustable Color Temperature WH (ML5-2-112M-SW5-WH)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- American Imaginations Recessed Lighting Kits