Shop All Cabinet Handles & Pulls
American Imaginations
6-in. W Cabinet Handle_
Mfr # AI-36496
Zoro # G509544750
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Color Gold
- Material Stainless Steel
- Length 0.5
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36496
- Zoro # G509544750
- UPC # 627622364961
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 6 |
Details
Finish | Brushed Gold |
Color | Gold |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in gold color. CRAFTED FROM SUPERIOR STAINLESS STEEL, THE DRAWER PULLS AND KNOBS EXHIBIT EXCEPTIONAL QUALITY, OFFERING RESISTANCE AGAINST RUST AND CORROSION WHILE PROVIDING ROBUSTNESS. THEY NOT ONLY POSSESS A VISUALLY APPEALING DESIGN BUT ALSO BOAST A REFINED TOUCH, ENHANCING THE OVERALL AESTHETIC OF ANY CABINET OR DRAWER. THESE CABINET HANDLES ADHERE TO STANDARD SIZING SPECIFICATIONS WITH HOLE CENTERS MEASURING 3-34 INCHES 96MM, A PROJECTION OF 1.26 INCHES, A DIAMETER OF 12 INCH, AND AN OVERALL LENGTH OF 6 INCHES. This cabinet handle features a cylindrical shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is gold and it comes with gold hardware. 6-in. Width left to right. 0.5-in. Depth back to front. 1.25-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Fire Rated, 8x8In (16M205)
- USA INDUSTRIALS Viton O-Ring, Dash 012, PK25 (ZUSAV70012)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- KABA ILCO Key Blank, Brass, Type SC9, 6 Pin, PK10 (A1145E-SC9)
- AMERICAN IMAGINATIONS 4.2-in. W Cabinet Handle_ (AI-36444)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36403)
- AMERICAN IMAGINATIONS 10-in. W Cabinet Handle_ (AI-36359)
- AMERICAN IMAGINATIONS 5.2-in. W Cabinet Handle_ (AI-36478)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36446)
- AMERICAN IMAGINATIONS 5.04-in. W Cabinet Handle_ (AI-36406)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-SS-10B)
- American Imaginations Cabinet Handles & Pulls