Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36275
Zoro # G609544858
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Chrome
- Width 6
- Length 3.9
- Weight 10.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36275
- Zoro # G609544858
- UPC # 627622362752
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3.9 |
Details
Material | Brass |
Color | Chrome |
Weight | 10.14 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in chrome color. THIS IS A FLOOR MOUNT TUB FILLER FAUCET IN A SHINY CHROME FINISH THAT STANDS AT AN OVERALL HEIGHT OF 87CM 34.2 WITH A SPOUT WIDTH OF 7.5CM 2.9. IT INCLUDES HOT COLD WATER SUPPLY LINES THAT FEATURE A 38 CONNECTOR, ENSURING EASE OF INSTALLATION. THE FAUCET IS DESIGNED FOR DURABILITY AND RELIABLE OPERATION, THANKS TO ITS SEDAL CERAMIC DISC CARTRIDGE. IT ALSO FEATURES A SINGLE HANDLE DESIGN THAT MAKES IT EASY TO CONTROL THE MIX OF HOT AND COLD WATER. THIS FAUCET IS NOT ONLY EASY TO OPERATE BUT ALSO BLENDS WELL WITH ANY STYLE OF DECORATION. This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is chrome and it comes with chrome hardware. 6-in. Width left to right. 3.9-in. Depth back to front. 40-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi (6010FEE01AAM0100)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- American Imaginations Bathtub and Shower Faucet Combo