Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36274
Zoro # G109544938
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 6
- Length 3.2
- Weight 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36274
- Zoro # G109544938
- UPC # 627622362745
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3.2 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 10.3 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in brushed nickel color. THIS IS A FAUCET WITH A HEIGHT OF 32.6 AND A SPOUT REACH OF 8.56, AND IT ALSO INCLUDES A HAND SHOWER HOSE THAT MEASURES 59. IT COMES WITH HOT COLD WATER SUPPLY LINES THAT FEATURE A 38 CONNECTOR FOR EASY INSTALLATION. THE FAUCET IS DESIGNED TO OPERATE SMOOTHLY AND LAST A LONG TIME, THANKS TO ITS DRIP-FREE CERAMIC DISC CARTRIDGE. THIS CARTRIDGE ALSO HELPS PREVENT LEAKS, ENSURING THAT THE FAUCET REMAINS IN GOOD WORKING CONDITION FOR LONGER. This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 6-in. Width left to right. 3.2-in. Depth back to front. 40-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- KOHLER Toilet, Elongated, White (3950-RA-0)
- KOHLER Nut, Cartridge Retainer (1088620)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hdl Chrm (GU-F1010509CP)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- American Imaginations Bathtub Faucets & Accessories