Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36273
Zoro # G809544825
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 6
- Length 3.9
- Weight 10.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36273
- Zoro # G809544825
- UPC # 627622362738
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3.9 |
Details
Material | Brass |
Color | Black |
Weight | 10.36 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. THIS IS A FLOOR MOUNT TUB FILLER FAUCET IN AN OIL RUBBED BRONZE FINISH, WHICH STANDS AT 87CM 34.2 IN OVERALL HEIGHT, AND HAS A SPOUT WIDTH OF 7.5CM 2.9. IT COMES EQUIPPED WITH HOT COLD WATER SUPPLY LINES THAT HAVE A 38 CONNECTOR FOR EASY INSTALLATION. THE FAUCET IS DESIGNED FOR EASY OPERATION AND DURABILITY, WITH A SEDAL CERAMIC DISC CARTRIDGE THAT ENSURES RELIABILITY. ITS SINGLE-HANDLE DESIGN ALLOWS FOR EASY CONTROL OF THE MIX OF HOT AND COLD WATER, WHILE ITS STYLISH APPEARANCE CAN COMPLEMENT ANY DECORATIVE STYLE This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 3.9-in. Depth back to front. 34.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 22)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (706110-0402)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- American Imaginations Bathtub and Shower Faucet Combo