Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36252
Zoro # G609544780
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 6
- Length 4.33
- Weight 9.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36252
- Zoro # G609544780
- UPC # 627622362523
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 4.33 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 9.58 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in oil rubbed bronze color. THIS FLOOR-MOUNT TUB FAUCET SET COMES WITH A HANDHELD SHOWER AND IS FINISHED IN AN OIL-RUBBED BRONZE, ADDING A TOUCH OF ELEGANCE TO ANY BATHROOM. THE HAND SPRAY IS MADE OF BRASS, ENSURING DURABILITY AND RELIABILITY. THE FAUCET SET HAS AN OVERALL HEIGHT OF 83CM 32.4 AND COMES WITH A 150CM 59 SPRAY HOSE FOR ADDED CONVENIENCE. ITS CERAMIC DISC CARTRIDGE ENSURES DRIP-FREE OPERATION, PROVIDING A SMOOTH AND LONG-LASTING EXPERIENCE. OVERALL, THIS OIL-RUBBED BRONZE FLOOR-MOUNT TUB FAUCET SET WITH HANDHELD SHOWER IS A FUNCTIONAL AND STYLISH CHOICE FOR ANY BATHROOM. This bathtub shower faucet features a unique shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 2 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 6-in. Width left to right. 4.33-in. Depth back to front. 32.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- American Imaginations Bathtub Faucets & Accessories