Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36251
Zoro # G409544782
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 6
- Length 4.5
- Weight 9.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36251
- Zoro # G409544782
- UPC # 627622362516
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 4.5 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 9.88 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in brushed nickel color. THIS BRUSHED NICKEL FLOOR-MOUNT TUB FAUCET COMES WITH A HANDHELD SHOWER SET, FEATURING A BRASS HAND SPRAY. IT HAS AN OVERALL HEIGHT OF 83CM 32.4 AND COMES WITH A 150CM 59 SPRAY HOSE FOR ADDED CONVENIENCE. THE FAUCET SET IS DESIGNED FOR EASY ASSEMBLY AND INSTALLATION, AND COMES WITH ALL THE NECESSARY ACCESSORIES NEEDED FOR INSTALLATION. ITS BRUSHED NICKEL FINISH ADDS A STYLISH TOUCH TO ANY BATHROOM DECOR. OVERALL, THIS FAUCET SET IS A GREAT CHOICE FOR THOSE LOOKING FOR A FUNCTIONAL AND STYLISH ADDITION TO THEIR BATHROOM. This bathtub shower faucet features a unique shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 2 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 6-in. Width left to right. 4.5-in. Depth back to front. 39-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION SCH40 1""FIP (511-44-1-1B)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- THRIFCO PLUMBING Glacier Bay Single Handle Tub & Shower Cartridge (4402931)
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- American Imaginations Bathtub and Shower Faucet Combo