Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36250
Zoro # G109544716
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Chrome
- Width 6
- Length 5
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36250
- Zoro # G109544716
- UPC # 627622362509
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 5 |
Details
Material | Brass-Ceramic |
Color | Chrome |
Weight | 9 |
Application | Residential/Non-Residential |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in chrome color. THIS CHROME POLISHED FLOOR-MOUNT TUB FILLER FAUCET FEATURES A SINGLE HANDLE FOR EASY OPERATION. IT HAS A 360-DEGREE SWIVEL SPOUT AND COMES WITH A HANDHELD SHOWER AND 59.06 150CM SHOWER HOSE FOR RINSING DOWN THE TUB OR RINSING OFF AFTER A BATH. THE FAUCET IS DURABLE AND RELIABLE, THANKS TO THE SEDAL CERAMIC DISC CARTRIDGE USED IN ITS CONSTRUCTION. ITS SINGLE-HANDLE DESIGN ALLOWS FOR EASY CONTROL OF THE MIX OF HOT AND COLD WATER. ADDITIONALLY, THE FAUCET COMES WITH TWO WATER SUPPLY LINES WITH US 38 STANDARD CONNECTIONS FOR HASSLE-FREE INSTALLATION. OVERALL, THIS MULTIFUNCTIONAL AND DURABLE FAUCET IS A GREAT ADDITION TO ANY BATHROOM DECOR. This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is chrome and it comes with chrome hardware. 6-in. Width left to right. 5-in. Depth back to front. 33-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flo by Installation Tool (930-003)
- ZORO SELECT Gate Valve, Brass, 3/4 In, Brass (6TWJ9)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- American Imaginations Bathtub and Shower Faucet Combo