Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36248
Zoro # G609544681
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Black
- Width 6
- Length 4.49
- Weight 11.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36248
- Zoro # G609544681
- UPC # 627622362486
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 4.49 |
Details
Material | Brass-Ceramic |
Color | Black |
Weight | 11.13 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. THIS FLOOR-MOUNT TUB FILLER FAUCET IN MATTE BLACK FEATURES A SINGLE HANDLE FOR EASY OPERATION. IT HAS A 360-DEGREE SWIVEL SPOUT AND COMES WITH A HANDHELD SHOWER, ALONG WITH A 59.06 150CM SHOWER HOSE FOR RINSING DOWN THE TUB OR RINSING OFF AFTER A BATH. THE SEDAL CERAMIC DISC CARTRIDGE USED IN THIS FAUCET ENSURES DURABILITY AND RELIABILITY, WHILE THE SINGLE-HANDLE DESIGN EASILY CONTROLS THE MIX OF HOT AND COLD WATER. ADDITIONALLY, IT INCLUDES TWO WATER SUPPLY LINES WITH US 38 STANDARD CONNECTIONS FOR CONVENIENT INSTALLATION. OVERALL, THIS FAUCET OFFERS MULTIFUNCTIONALITY AND DURABILITY, WHILE COMPLEMENTING ANY STYLE OF DECOR. This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 4.49-in. Depth back to front. 33-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- PFISTER T/S 16 Ts Dvtr Trm 1Hdl Pvd Pn (016-TB1D)
- OMNIFILTER Water Filter Replacement Cartridge, 3PK (RS2-DS3-S18)
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- American Imaginations Bathtub and Shower Faucet Combo