Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36247
Zoro # G909544626
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Black
- Width 6
- Length 3.25
- Weight 9.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36247
- Zoro # G909544626
- UPC # 627622362479
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3.25 |
Details
Material | Brass-Ceramic |
Color | Black |
Weight | 9.88 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. THIS HIGH-QUALITY FAUCET IS MADE OF SOLID BRASS AND HAS A MATTE BLACK FINISH. IT HAS AN OVERALL HEIGHT OF 91CM 35.5, A SPOUT HEIGHT OF 87.5CM 34, AND A SPOUT REACH OF 16.5CM 6.4. THE FAUCET COMES WITH HOT AND COLD WATER SUPPLY LINES THAT HAVE A 38 CONNECTOR, MAKING INSTALLATION A BREEZE. ITS SEDAL CERAMIC DISC CARTRIDGE ENSURES DURABILITY AND RELIABILITY, WHILE ITS SINGLE-HANDLE DESIGN MAKES IT EASY TO CONTROL THE MIX OF HOT AND COLD WATER. THE FAUCETS EASY OPERATION AND SLEEK DESIGN MAKE IT A GREAT ADDITION TO ANY STYLE OF DECOR. This bathtub shower faucet features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 3.25-in. Depth back to front. 35.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- T&S BRASS Vacuum Breaker (1/2") For - Part# -0969 (-969)
- HAUSEN 1/2" Sillcock FPT, 10PK (HA-SC111-10)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- American Imaginations Bathtub Faucets & Accessories