American Imaginations

6-in. W Bathtub Shower Faucet_


product price: $955.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Brass-Ceramic
  • Color Black
  • Width 6
  • Length 3.6
  • Weight 9.63
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6
Length 3.6

Details

Material Brass-Ceramic
Color Black
Weight 9.63
Application Residential/Non-Residential
Finish Matte

Description

THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. FAUCET TYPE-FREESTANDING BATHTUB FAUCET WITH VINTAGE HANDHELD SHOWER. THIS IS A SINGLE-HANDLE FLOOR MOUNT TUB FILLER FAUCET WITH A BLACK FINISH. THE FAUCET HAS AN OVERALL HEIGHT OF 91CM 35.5, A SPOUT HEIGHT OF 87.5CM 34, AND A SPOUT REACH OF 16.5CM 6.4. IT COMES WITH HOT AND COLD WATER SUPPLY LINES THAT HAVE A 38 CONNECTOR. THE FAUCET IS EASY TO OPERATE AND DURABLE, THANKS TO THE USE OF A SEDAL CERAMIC DISC CARTRIDGE FOR RELIABILITY. THE SINGLE-HANDLE DESIGN MAKES IT EASY TO CONTROL THE MIX OF HOT AND COLD WATER, AND THE FAUCETS VERSATILE STYLE COMPLEMENTS ANY BATHROOM DECOR. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 3.6-in. Depth back to front. 35.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.