Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36243
Zoro # G709544666
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Oil Rubbed Bronze
- Width 6
- Length 2.36
- Weight 9.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36243
- Zoro # G709544666
- UPC # 627622362431
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 2.36 |
Details
Material | Brass-Ceramic |
Color | Oil Rubbed Bronze |
Weight | 9.18 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in oil rubbed bronze color. THIS IS A SINGLE-HANDLE FLOOR MOUNT TUB FILLER FAUCET WITH AN OIL-RUBBED BRONZE FINISH. THE FAUCET HAS AN OVERALL HEIGHT OF 91CM 35.5, A SPOUT HEIGHT OF 87.5CM 34, AND A SPOUT REACH OF 16.5CM 6.4. IT COMES WITH HOT AND COLD WATER SUPPLY LINES THAT HAVE A 38 CONNECTOR. THE FAUCET IS EASY TO OPERATE AND DURABLE, THANKS TO THE USE OF A SEDAL CERAMIC DISC CARTRIDGE FOR RELIABILITY. THE SINGLE-HANDLE DESIGN MAKES IT EASY TO CONTROL THE MIX OF HOT AND COLD WATER, AND THE FAUCETS VERSATILE STYLE COMPLEMENTS ANY BATHROOM DECOR. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 6-in. Width left to right. 2.36-in. Depth back to front. 35.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1010300CP)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- JOHNS MANVILLE HP ULTRA P/C 4-1/8X1-1/2 Package qty 11, 11PK (3MAPJMSSL4-1/8X1-1/2)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/8" Pipe Size (82200N-02)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- American Imaginations Bathtub Faucets & Accessories