Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36238
Zoro # G809544924
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass-Ceramic
- Color Gold
- Width 6
- Length 5
- Weight 10.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36238
- Zoro # G809544924
- UPC # 627622362387
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 5 |
Details
Material | Brass-Ceramic |
Color | Gold |
Weight | 10.33 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in gold color. THIS IS A FLOOR MOUNTED BATHROOM FIXTURE THAT INCLUDES A FREE-STANDING BATHTUB, A SHOWER FAUCET, AND A SPRAY HOSE. THE OVERALL HEIGHT OF THE FIXTURE IS 111CM 43 AND THE LENGTH OF THE SPRAY HOSE IS 150CM 59. IT ALSO COMES WITH HOT AND COLD WATER SUPPLY LINES THAT HAVE A 38 CONNECTOR. THE FIXTURE HAS A DRIP-FREE CERAMIC DISC CARTRIDGE, WHICH ENSURES SMOOTH AND LONG-LASTING OPERATION. This bathtub shower faucet features a unique shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 2 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass-ceramic. The primary color of this product is gold and it comes with gold hardware. 6-in. Width left to right. 5-in. Depth back to front. 43-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- ZORO SELECT Gate Valve, Brass, 1 In, Brass (6TWK0)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- LEGEND VALVE 1"x12' REPAIR COUPLING TAPE-YL (830-820)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- American Imaginations Bathtub Faucets & Accessories