Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36232
Zoro # G009544793
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 6
- Length 4
- Weight 10.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36232
- Zoro # G009544793
- UPC # 627622362325
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 4 |
Details
Material | Brass |
Color | Black |
Weight | 10.43 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. LONGER SPOUT.-THIS IS A SINGLE HANDLE FLOOR MOUNT TUB FILLER FAUCET IN OIL RUBBED BRONZE, MEASURING 107CM 42 INCHES IN HEIGHT, WITH A SPOUT HEIGHT OF 97CM 38 INCHES, AND A SPOUT REACH OF 17CM 6.69 INCHES.IT COMES WITH MOUNTING HARDWARE, HOT AND COLD WATER HOSES, AND A 38 COMPRESSION FOR EASY INSTALLATION.DESIGNED FOR EASY OPERATION AND DURABILITY, IT UTILIZES A SEDAL CERAMIC DISC CARTRIDGE FOR RELIABILITY AND A SINGLE HANDLE DESIGN FOR EASY CONTROL OF THE MIX OF HOT AND COLD WATER.THIS FAUCETS EASE OF OPERATION AND DURABLE CONSTRUCTION MAKE IT SUITABLE FOR ANY STYLE OF DECORATION. This bathtub shower faucet features a rectangle shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 4-in. Depth back to front. 42-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Companion Flanges, Bronze (B495806)
- HARVEY No Seep No. 1 Wax Ring (001005-24)
- BANJO 2 45 Male Adapter - 2 Male Thread Wt (200F45)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- American Imaginations Bathtub Faucets & Accessories