Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36228
Zoro # G709544673
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 6
- Length 3.4
- Weight 9.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36228
- Zoro # G709544673
- UPC # 627622362288
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3.4 |
Details
Material | Brass |
Color | Black |
Weight | 9.48 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in black color. FAUCET TYPE-FREESTANDING BATHTUB FAUCET WITH CYLINDRICAL HANDHELD SHOWER. THIS FREESTANDING TUB FILLER IS DESIGNED WITH A 360-DEGREE SWIVEL SPOUT AND A HANDHELD SHOWER FEATURING A 59 150CM SHOWER HOSE, WHICH MAKES IT HIGHLY CONVENIENT FOR CLEANING THE TUB OR RINSING OFF AFTER A BATH. THE PRODUCT COMES WITH A DIVERTER KNOB THAT ALLOWS FOR EASY SWITCHING BETWEEN THE TUB SPOUT AND HAND SHOWER. ITS SINGLE LEVER HANDLE ENSURES EFFORTLESS TEMPERATURE AND FLOW CONTROL, MAKING IT HIGHLY CONVENIENT FOR DAILY USE. THE PRODUCT ALSO INCLUDES A 90CM STAINLESS STEEL BRAIDED HOT AND COLD WATER SUPPLY HOSE, WHICH CAN BE CUSTOMIZED TO SUIT YOUR WATER SUPPLY SYSTEM. IF THERE ARE ANY LEAKS FROM THE DIVERTER KNOB OR TURN ONOFF KNOB, THE MANUFACTURER WILL PROMPTLY SEND A NEW CARTRIDGE. ENJOY BOTH CONVENIENCE AND FUNCTIONALITY IN YOUR BATHROOM WITH THIS PRODUCT. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 3.4-in. Depth back to front. 34-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- BELL & GOSSETT Fb-38 1/2" Npt. Pressure (FB-38)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- American Imaginations Bathtub Faucets & Accessories