Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36226
Zoro # G609544667
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Nickel
- Width 6
- Length 3
- Weight 10.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36226
- Zoro # G609544667
- UPC # 627622362264
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3 |
Details
Material | Brass |
Color | Brushed Nickel |
Weight | 10.06 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in brushed nickel color. FAUCET TYPE-FREESTANDING BATHTUB FAUCET WITH VINTAGE HANDHELD SHOWER. THIS FREESTANDING TUB FILLER FEATURES A 360 DEGREE SWIVEL SPOUT AND A HANDHELD SHOWER WITH A 59 150CM SHOWER HOSE, MAKING IT HIGHLY CONVENIENT FOR CLEANING PURPOSES. THE PRODUCT ALSO COMES WITH A DIVERTER KNOB, ALLOWING USERS TO SWITCH EASILY BETWEEN THE TUB SPOUT AND HAND SHOWER. ITS SINGLE LEVER HANDLE ENSURES EFFORTLESS TEMPERATURE AND FLOW CONTROL, MAKING IT HIGHLY CONVENIENT FOR DAILY USE. THE PRODUCT COMES WITH A 90 CM STAINLESS STEEL BRAIDED HOT AND COLD WATER SUPPLY HOSE, WHICH CAN BE CUSTOMIZED TO SUIT YOUR WATER SUPPLY SYSTEM. IN THE EVENT OF ANY LEAKS FROM THE DIVERTER KNOB OR TURN ONOFF KNOB, THE MANUFACTURER WILL PROMPTLY SEND A NEW CARTRIDGE. ENJOY BOTH CONVENIENCE AND FUNCTIONALITY IN YOUR BATHROOM WITH THIS PRODUCT. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 6-in. Width left to right. 3-in. Depth back to front. 35.82-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- LEGEND VALVE 3/4" X 3-1/2" BRASS NIPPLE (311-085)
- DWYER INSTRUMENTS Mini Pressure Regulator, Wtr Rgltr 15 PSI1 Bar (MPR2-1)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- American Imaginations Bathtub Faucets & Accessories