Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36225
Zoro # G509544705
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 6
- Length 3.5
- Weight 6.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36225
- Zoro # G509544705
- UPC # 627622362257
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 3.5 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 6.44 |
Application | Residential/Non-Residential |
Finish | Oil Rubbed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in oil rubbed bronze color. THIS IS A SINGLE HANDLE FLOOR MOUNT TUB FILLER FAUCET IN AN OIL RUBBED BRONZE FINISH, WITH A FAUCET HEIGHT OF 91.5CM 36 INCHES, SPOUT HEIGHT OF 81CM 32 INCHES, AND A SPOUT REACH OF 14.7CM 5.78 INCHES. THE PRODUCT INCLUDES MOUNTING HARDWARE, HOT AND COLD WATER HOSES, AND A 38 COMPRESSION, MAKING INSTALLATION A BREEZE. ITS SEDAL CERAMIC DISC CARTRIDGE ENSURES DURABILITY AND RELIABILITY, WHILE THE SINGLE HANDLE DESIGN ALLOWS FOR EASY CONTROL OF THE MIX OF HOT AND COLD WATER. THE PRODUCTS EASY OPERATION AND SLEEK DESIGN MAKE IT A GREAT ADDITION TO ANY BATHROOM STYLE. ENJOY BOTH STYLE AND FUNCTIONALITY IN YOUR BATHROOM WITH THIS PRODUCT. This bathtub shower faucet features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 6-in. Width left to right. 3.5-in. Depth back to front. 36-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29505)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- B & K/MUELLER INDS(IMPORT) 1" Blk Tee (520-605HN)
- SLOAN Flush Valve Accessory A156Aa Washer Set (6 Pack) (5301189)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- American Imaginations Bathtub and Shower Faucet Combo