Shop All Bathtub and Shower Faucet Combo
American Imaginations
6-in. W Bathtub Shower Faucet_
Mfr # AI-36221
Zoro # G909544954
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Width 6
- Length 2.9
- Weight 10.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36221
- Zoro # G909544954
- UPC # 627622362219
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6 |
Length | 2.9 |
Details
Material | Stainless Steel |
Color | Chrome |
Weight | 10.17 |
Application | Residential/Non-Residential |
Finish | Chrome |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in chrome color. THIS FREESTANDING TUB FILLER BOASTS A SINGLE LEVER HANDLE THAT EFFORTLESSLY CONTROLS WATER TEMPERATURE AND FLOW. ADDITIONALLY, A DIVERTER VALVE KNOB ALLOWS FOR EASY SWITCHING BETWEEN THE TUB SPOUT AND HAND SHOWER, MAKING IT HIGHLY CONVENIENT FOR DAILY USE. THE PRODUCT COMES WITH A 90 CM STAINLESS STEEL BRAIDED HOT AND COLD WATER SUPPLY HOSE, WHICH CAN BE CUSTOMIZED TO SUIT YOUR WATER SUPPLY SYSTEM. IF ANY LEAKS ARE EXPERIENCED FROM THE DIVERTER OR TURN ONOFF KNOBS, THE MANUFACTURER WILL PROMPTLY SEND A NEW CARTRIDGE. THE SLEEK AND MODERN DESIGN OF THIS TUB FILLER, COMPLETE WITH SMOOTH LINES AND CURVES, IS SURE TO COMPLEMENT ANY BATHROOM DCOR. FURTHERMORE, THE PRODUCT INCLUDES A HIGH AND STABLE TRIPOD BASE, COMPLETE WITH BRACKET AND BOLTS FOR FLOOR MOUNTING. This bathtub shower faucet features a curved shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 6-in. Width left to right. 2.9-in. Depth back to front. 38.6-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trim Sleeve, 17 Series (RP50880)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- American Imaginations Bathtub and Shower Faucet Combo