Shop All Shower & Bathtub Parts
American Imaginations
6 in. Stainless Steel Shower Arm In Chrome Stainless Steel
Mfr # AI-37779
Zoro # G910505661
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Includes Shower Arm
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37779
- Zoro # G910505661
- UPC # 627622377794
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Length | 6 in |
Width (In.) | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Includes | Shower Arm |
Color | Chrome |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x shower arm in chrome color. THE SHOWER ARM IN QUESTION BOASTS A COMPACT 6-INCH SIZE AND COMES IN A SLEEK CHROME COLOR. CRAFTED FROM DURABLE METAL, IT ENSURES RELIABILITY AND LONG-LASTING PERFORMANCE IN YOUR BATHROOM. ITS 6-INCH LENGTH PROVIDES SUFFICIENT REACH FOR YOUR SHOWERHEAD, ALLOWING YOU TO CUSTOMIZE YOUR SHOWER EXPERIENCE. THE CHROME FINISH NOT ONLY ADDS A TOUCH OF MODERN ELEGANCE BUT ALSO RESISTS CORROSION, MAINTAINING ITS AESTHETIC APPEAL OVER TIME. THIS METAL SHOWER ARM IS A PRACTICAL ADDITION TO YOUR SHOWER SETUP IN ONTARIO, CANADA. This shower arm features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower arm is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 6-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (22600023807000)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- KOHLER Purist Volume Control Valve Trim With (T14490-3-CP)
- WESTBRASS 1/2" IPS x 36" Ceiling Mounted Shower Arm W/ Flange in Oil Rubbed Bronze (D3636A-12)
- SLOAN A56A Diaphragm W/A29 (12 Pack) (5301170)
- American Imaginations Shower & Bathtub Parts