Shop All Split Bolt Connectors
American Imaginations
6 in. Copper Brushed Split Bolt Connector
Mfr # AI-37289
Zoro # G510535440
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Overall Length 0.5 in
- Width 6 in
- Shape Unique
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37289
- Zoro # G510535440
- UPC # 627622372898
- Country of Origin Canada
- Category Split Bolt Connectors
Dimensions
Overall Length | 0.5 in |
Width | 6 in |
Details
Material | Copper |
Shape | Unique |
Finish | Brushed |
Includes | Split Bolt Connector |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Clamp |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x split bolt connector in copper color. COPPER SPLIT BOLT CONNECTOR SIZING IS SUITABLE FOR UP TO 6 AWG AMERICAN WIRE GAUGE WIRE. THIS TYPE OF CONNECTOR IS COMMONLY USED IN ELECTRICAL APPLICATIONS TO SECURELY JOIN OR TERMINATE WIRES. ITS DESIGN ALLOWS FOR EASY INSTALLATION BY SPLITTING THE CONNECTOR IN HALF, PLACING THE WIRES WITHIN, AND THEN TIGHTENING THE BOLT TO CREATE A STRONG AND RELIABLE CONNECTION. THE 6 AWG SIZE INDICATES THAT THE CONNECTOR CAN ACCOMMODATE WIRES WITH A DIAMETER CORRESPONDING TO THIS GAUGE, WHICH IS COMMONLY USED FOR VARIOUS ELECTRICAL AND GROUNDING PURPOSES. CHOOSING THE APPROPRIATE CONNECTOR SIZE IS CRUCIAL TO ENSURE OPTIMAL CONDUCTIVITY AND SAFETY WITHIN ELECTRICAL SYSTEMS. This split bolt connector features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This split bolt connector is made with copper. The primary color of this product is copper and it comes with copper hardware. 6-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- GARDNER BENDER Cable Clamp, 14 in Max Bundle Dia, Plastic, White (PPC-1525)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- BURNDY Split-Bolt Connector, 300 to 1000 kcmil (KS44)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Copper Cable to Steel/Fence Post/Flat (KC23B1)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- American Imaginations Split Bolt Connectors