Shop All Fluorescent Linear Lamps
American Imaginations
6 in. Cool White Cylindrical F4T5 Tube 4W
Mfr # AI-36938
Zoro # G010640828
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Stainless Steel
- Width 6 in
- Weight 0.5 lbs
- Includes F4T5 Tube
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36938
- Zoro # G010640828
- UPC # 627622369386
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 6 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass-Stainless Steel |
Weight | 0.5 lbs |
Includes | F4T5 Tube |
For Use With | Residential/Non-Residential |
Bulb Shape | Cylindrical |
Color | Cool White |
Finish | Glass |
Handle Type | Standard |
Install Type | Ceiling Mount |
Description
THIS PRODUCT INCLUDES: 1x f4t5 tube in cool white color. THE F4T5 MINIATURE TUBE EMITS A COOL WHITE LIGHT, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS COMPACT SIZE AND EFFICIENT DESIGN ARE PARTICULARLY ADVANTAGEOUS FOR SPACES WHERE SPACE IS LIMITED. THIS TYPE OF FLUORESCENT TUBE IS COMMONLY USED TO PROVIDE DISCREET YET EFFECTIVE LIGHTING SOLUTIONS. This f4t5 tube features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This f4t5 tube is made with glass-stainless steel. The primary color of this product is cool white and it comes with stainless steel hardware. 6-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- ILC Replacement for Naed 59080 replacement light bulb lamp (59080 NAED)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- ILC Replacement for Amba AM 552xs (AM 552XS AMBA)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- ILC Replacement for Honeywell Uv100e1043 (lamp Only NO Handle) replacement light bulb lamp (UV100E1043 (LAMP ONLY NO HANDLE) HONEYWELL)
- American Imaginations Fluorescent Linear Lamps