Shop All Water Connectors
American Imaginations
6 in. Chrome Cylindrical Stainless Steel Toilet Supply Hose
Mfr # AI-37886
Zoro # G110504808
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color Chrome
- Length (In.) 6 in
- Includes Toilet Supply Hose
- Bowl Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37886
- Zoro # G110504808
- UPC # 627622378869
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 6 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Color | Chrome |
Includes | Toilet Supply Hose |
Bowl Shape | Cylindrical |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x toilet supply hose in chrome color. THIS 6-INCH TOILET SUPPLY HOSE COMES IN A CHROME FINISH, ADDING A TOUCH OF ELEGANCE TO YOUR BATHROOM FIXTURES. CRAFTED FROM ROBUST STAINLESS STEEL MATERIAL, IT GUARANTEES DURABILITY AND LONGEVITY. THE HOSE IS DESIGNED WITH A SIZE OF 0.375 FEMALE COMPRESSION ON ONE END AND A 0.875 BALLCOCK FITTING ON THE OTHER END, ENSURING COMPATIBILITY WITH VARIOUS TOILET CONFIGURATIONS. ITS BRAIDED STAINLESS STEEL CONSTRUCTION ENHANCES FLEXIBILITY AND RELIABILITY IN WATER SUPPLY. UPGRADE YOUR TOILETS WATER CONNECTION WITH THIS DEPENDABLE AND STYLISH SUPPLY HOSE. This toilet supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This toilet supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 6-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 1-1/2 in Pipe Size (05997)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- American Imaginations Water Connectors