Shop All Shower & Bathtub Parts
American Imaginations
6 in. Brass Shower Arm and Flange Kit
Mfr # AI-37781
Zoro # G610505664
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Width (In.) 0.5 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37781
- Zoro # G610505664
- UPC # 627622377817
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.5 in |
Length | 6 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Material | Brass |
Color | Chrome |
Includes | Shower Arm and Flange Kit |
Description
THIS PRODUCT INCLUDES: 1x shower arm and flange kit in chrome color. THE SHOWER ARM AND FLANGE KIT IS A COMPREHENSIVE SOLUTION FOR YOUR BATHROOM. IT INCLUDES A 6-INCH CHROME-COLORED SHOWER ARM AND A MATCHING FLANGE. THE ARM IS CONSTRUCTED FROM DURABLE CHROMED BRASS, PROVIDING BOTH STRENGTH AND AN ATTRACTIVE APPEARANCE. THE FLANGE, MADE FROM PLASTIC, COMPLEMENTS THE ARM AND FEATURES A SET-SCREW FOR SECURE INSTALLATION. THIS COMBINATION OF BRASS AND PLASTIC ENSURES LONGEVITY AND RESISTANCE TO CORROSION. THIS KIT IS A PRACTICAL ADDITION TO YOUR SHOWER SETUP OFFERING A RELIABLE AND STYLISH SOLUTION FOR YOUR BATHROOM NEEDS. This shower arm and flange kit features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower arm and flange kit is made with brass. The primary color of this product is chrome and it comes with chrome hardware. 6-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- APOLLO PEX 3/8 in. x 5 ft. White PEX Pipe (APPW538)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-758)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-0)
- KOHLER Artifacts Shower Arm & Flange (72775-2MB)
- KOHLER Aerie 32" Curved Bath Screen (707205-L-SHP)
- American Imaginations Shower & Bathtub Parts