Shop All Water Connectors
American Imaginations
6 in. Black Unique Rubber Washing Machine Fill Hose
Mfr # AI-37919
Zoro # G610504940
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Includes Washing Machine Fill Hose
- Overall Width 0.5 in
- Color Black
- Bowl Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37919
- Zoro # G610504940
- UPC # 627622379194
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 6 in |
Details
Material of Construction | Rubber |
Includes | Washing Machine Fill Hose |
Color | Black |
Bowl Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x washing machine fill hose in black color. THIS 6-INCH WASHING MACHINE FILL HOSE IS DESIGNED IN A SLEEK BLACK COLOR, ADDING A MODERN TOUCH TO YOUR LAUNDRY SETUP. CRAFTED FROM DURABLE RUBBER MATERIAL, IT ENSURES FLEXIBILITY AND RESILIENCE FOR SECURE WATER SUPPLY TO YOUR WASHING MACHINE. THE HOSE FEATURES A SIZE OF 0.75 FHT FEMALE HOSE THREAD, PROVIDING VERSATILE COMPATIBILITY WITH VARIOUS WATER SOURCES AND WASHING MACHINES. WITH A LENGTH OF 6, IT OFFERS AMPLE REACH FOR CONVENIENT INSTALLATION. ADDITIONALLY, IT INCLUDES TWO WASHERS, ENSURING A TIGHT AND LEAK-FREE CONNECTION, MAKING IT A RELIABLE CHOICE FOR YOUR WASHING MACHINE PLUMBING NEEDS. This washing machine fill hose features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This washing machine fill hose is made with rubber. The primary color of this product is black and it comes with black hardware. 6-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-854)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 12 3/4 in H (EV961726-75)
- ASCO Valve Rebuild Kit, With Instructions (302307)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Faucet Supply Hose (AI-37814)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- American Imaginations Water Connectors