Shop All Flexible Pipe Fittings
American Imaginations
6 in. Black Rubber Flexible Coupling
Mfr # AI-37996
Zoro # G010504151
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Rubber
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37996
- Zoro # G010504151
- UPC # 627622379965
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THE 6 FLEXIBLE COUPLING IS CONSTRUCTED FROM DURABLE RUBBER MATERIAL, ENSURING LONGEVITY AND RELIABILITY IN VARIOUS APPLICATIONS. IT IS SPECIFICALLY DESIGNED FOR CONNECTING 6-INCH CONCRETE PIPES TO EITHER CAST IRON OR PLASTIC PIPES. THIS COUPLINGS FLEXIBILITY ALLOWS IT TO ACCOMMODATE SLIGHT MISALIGNMENTS BETWEEN THE DIFFERENT PIPE MATERIALS, ENSURING A TIGHT AND SECURE CONNECTION. WHETHER IN INDUSTRIAL OR PLUMBING SYSTEMS, THIS COUPLING PLAYS A CRUCIAL ROLE IN MAINTAINING SEAMLESS FLUID FLOW AND PREVENTING LEAKS. ITS COMPATIBILITY WITH BOTH CONCRETE AND PLASTICCAST IRON PIPES MAKES IT A VERSATILE CHOICE FOR PROFESSIONALS IN THE FIELD. This flexible coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/4 in. MPT Brass Hex Head Plug (4505079)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3532LF-RBMPU)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3089)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- PROSOURCE Flex Donut 4X4 (44U-405)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5056-66RC)
- American Imaginations Fittings