Shop All Flexible Pipe Fittings
American Imaginations
6 in. Black Rubber Flexible Coupling
Mfr # AI-37995
Zoro # G010504212
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Rubber
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37995
- Zoro # G010504212
- UPC # 627622379958
- Country of Origin Canada
- Category Flexible Pipe Fittings
Dimensions
Length | 4 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Rubber |
Description
THIS PRODUCT INCLUDES: 1x flexible coupling in black color. THE 6 X 4 FLEXIBLE COUPLING IS MADE FROM RUBBER, PROVIDING DURABILITY AND FLEXIBILITY FOR VARIOUS APPLICATIONS. THIS COUPLING IS DESIGNED TO CONNECT PIPES OR FITTINGS OF DIFFERENT SIZES, SPECIFICALLY FROM 6 INCHES TO 4 INCHES. ITS VERSATILITY ALLOWS IT TO BE USED WITH BOTH PLASTIC AND CAST IRON PIPES, MAKING IT A VERSATILE CHOICE FOR PLUMBING AND INDUSTRIAL SYSTEMS. THE RUBBER MATERIAL ENSURES A SECURE AND LEAK-FREE CONNECTION, WHILE ITS FLEXIBILITY HELPS ACCOMMODATE SLIGHT MISALIGNMENTS BETWEEN PIPES. THIS COUPLING IS AN ESSENTIAL COMPONENT FOR ENSURING EFFICIENT AND RELIABLE FLUID FLOW IN PLUMBING AND PIPING SYSTEMS. This flexible coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This flexible coupling is made with rubber. The primary color of this product is black and it comes with black hardware. 6-in. Width left to right. 4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Bender Set, Ratchet, 1/4 to 1/2 In (24134)
- PARKER 1/2" Flare x MNPS Brass Connector 10PK (48IFHD-8-8)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 7-1/2" H (GRRDH06GA20)
- KOHLER Trip Lever (9169-L-2MB)
- AMERICAN IMAGINATIONS 1.5 in. Black Rubber Flexible Coupling (AI-37982)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37984)
- AMERICAN IMAGINATIONS 3 in. Black Rubber Flexible Coupling (AI-37983)
- AMERICAN IMAGINATIONS 6 in. Black Rubber Flexible Coupling (AI-37986)
- AMERICAN IMAGINATIONS 4 in. Black Rubber Flexible Coupling (AI-37985)
- ZORO SELECT Flexible Coupling, 3-13/16" L, 3" Pipe Sz (DX3000-33)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4" (DX156-075)
- American Imaginations Fittings